Motion
WKFP1 FOLDING POCKET KNIFE

Wiss
WKFP1 FOLDING POCKET KNIFE

FOLD PCKT KNIFE 3-1/8" SER BLD
Mi Item #07494076
MFR #WKFP1 FOLDING POCKET KNIFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
WKFP1 FOLDING POCKET KNIFE

FOLD PCKT KNIFE 3-1/8" SER BLD
Mi Item #07494076
MFR #WKFP1 FOLDING POCKET KNIFE

Mfr description
WKFP1 FOLDING POCKET KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3-1/8 in
  • Closed Length
    4.7000 in
  • Overall Length
    8.0000 in

Details

  • Blade Type
    Serrated
  • Edge Type
    Serrated
  • Features
    Folding Handle
  • Handle Material
    Plastic
  • Knife Type
    Utility Blade Folding Knife
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)