Motion
174672.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 1 hp Normal Duty, Output Current 2.1 A Normal Duty, NEMA 4, IP65 Rating, Frequency Control
MI ITEM #07494084
MFR #174672.00
Price$1,174.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 1 hp Normal Duty, Output Current 2.1 A Normal Duty, NEMA 4, IP65 Rating, Frequency Control
MI ITEM #07494084
MFR #174672.00

Mfr description
174672.00,1HP,,2.1AMPSRPM,
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 460 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.04/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    8.0 x 6.28 x 4.47
  • Weight
    4 lbs

Details

  • Drive Supply Voltage
    400/480 V ac
  • Enclosure Rating
    NEMA 4, IP65
  • Enclosure Type
    NEMA 4 / IP65
  • Horsepower Rating Normal Duty
    1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720101216
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    2.1 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720101216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)