Motion
ZP13CTGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #07494167
MFR #ZP13CTGN
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #07494167
MFR #ZP13CTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Overall Weight
    29.483 g
  • Pad Diameter
    13 mm
  • Weight
    29.483 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Thin Flat with Rib

Overview

Mfr description
ZP13CTGN VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
  • Pad material: NBR, silicon rubber, urethane rubber,fluorine rubber, conductive NBR, conductive silicon rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought