Motion
CDQ2YB40-75DCMZ

SMC CORP OF AMERICA
CDQ2YB40-75DCMZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07494181
MFR #CDQ2YB40-75DCMZ
Price$110.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YB40-75DCMZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07494181
MFR #CDQ2YB40-75DCMZ

Mfr description
CDQ2YB40-75DCMZ CYL, SMOOTH, DBL/ACT
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm
  • Rod Size / Thread
    Male Rod End
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    0.07 MPa, 10.153 psi
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Built-In Magnet, Male Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Low Speed
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)