Motion
HRL 2 A1 12.7 PP M

HYDAC CORP
HRL 2 A1 12.7 PP M

Standard Duty Tube Clamp - No Mount Option Included, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
Mi Item #07494187
MFR #HRL 2 A1 12.7 PP M
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 2 A1 12.7 PP M

Standard Duty Tube Clamp - No Mount Option Included, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
Mi Item #07494187
MFR #HRL 2 A1 12.7 PP M

Mfr description
HRL 2 A1 12.7 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 35
  • Clamp Bore Size
    0.50 in
  • Clamp Height
    1.53 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Manufacturer Catalog Number
    2080326
  • Mounting Type
    No Mount Option Included
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)