Overview
Mfr description
NCDQ2A63-125DCMZ COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke125 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Port Thread StandardRc
- TypePneumatic
- Body OptionWith rubber bumper, Rod end male thread
- Body Type12 mm - 200 mm
- MagnetWith Magnet
- Mounting ThreadNorth American
- Mounting TypeBoth Ends Tapped
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data