Motion
CRFS-PN23T RMW

SEALMASTER
CRFS-PN23T RMW

Four-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
Mi Item #07494422
MFR #CRFS-PN23T RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFS-PN23T RMW

Four-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
Mi Item #07494422
MFR #CRFS-PN23T RMW

Mfr description
CRFS-PN23T RMW 4 BOLT FLG BRG
  • High phosphorus, electroless nickel-coated steel insert with patented seal technology
  • High performance triple lip seal
  • Combination of stainless flingers and FKM lip materials provides a strong contaminant resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Overall Height  
    2.7813 in
  • Overall Length Diameter  
    6.1250 in
  • Weight
    3.4 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    PN-23T
  • Seal Type
    High Performance Triple Lip seal
  • Series
    CRFS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461388464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)