Specifications
Dimensions
- Bolt Center To Center Length7.2500 in
- Bolt Size0.5625 in
- Bore Diameter2 in
- Overall Height3.4219 in
- Overall Length Diameter8.5000 in
- Weight8.4 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- LubricantNLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeNon-Relubricatable
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20 to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Replacement BearingPN-32T
- Seal TypeHigh Performance Triple Lip seal
- SeriesCRFS
- Type Of BearingBall
- UPC_NO662461388655
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)