Motion
810

3M
810

Acrylic Adhesive - 6.76 fl oz, 200 mL, Cure Time 8 to 24 hr
MI ITEM #07494490
MFR #810
Price$298.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810

Acrylic Adhesive - 6.76 fl oz, 200 mL, Cure Time 8 to 24 hr
MI ITEM #07494490
MFR #810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.22/each

Specifications

Dimensions

  • Package Size
    200 mL, 6.76 fl oz (US)
  • Shear Strength
    3600 psi
  • Specific Gravity
    1.07

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Bonding Composite Materials
  • Color
    Black
  • Cure Time
    8 to 24 hr
  • Full Cure
    8 to 24 hr
  • Type
    Acrylic Adhesive
  • UPC_NO
    00021200490798

Overview

Mfr description
7100142848 ADHESIVE ACRYLIC BLACK DP810
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought