Motion
HRL 1 A1 8 PP M

HYDAC CORP
HRL 1 A1 8 PP M

Standard Duty Tube Clamp - No Mount Option Included, 0.31 in Bore, Polypropylene Halves, 5/16 in Tube/8 mm Tube
MI ITEM #07494565
MFR #HRL 1 A1 8 PP M
List Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 A1 8 PP M

Standard Duty Tube Clamp - No Mount Option Included, 0.31 in Bore, Polypropylene Halves, 5/16 in Tube/8 mm Tube
MI ITEM #07494565
MFR #HRL 1 A1 8 PP M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.87/each for your price

Overview

Mfr description
HRL 1 A1 8 PP M

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.31 in
  • Pipe Tube Or Hose Size
    5/16 in Tube, 8 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    1.26 in
  • Bolt Thread Size
    M6 x 30
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    2205434
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text