Motion
HRL 6 A 50.8 PA UNC

HYDAC CORP
HRL 6 A 50.8 PA UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Polyamide Halves, 2 in Tube
MI ITEM #07494567
MFR #HRL 6 A 50.8 PA UNC
List Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 A 50.8 PA UNC

Standard Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Polyamide Halves, 2 in Tube
MI ITEM #07494567
MFR #HRL 6 A 50.8 PA UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.11/each for your price

Overview

Mfr description
HRL 6 A 50.8 PA UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    2.00 in
  • Pipe Tube Or Hose Size
    2 in Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 2-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    2205967
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text