Motion
M21-375-430

BRADY
M21-375-430

Multi-Purpose Clear Polyester Label - Thermal Transfer
MI ITEM #07494661
MFR #M21-375-430
Your Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-375-430

Multi-Purpose Clear Polyester Label - Thermal Transfer
MI ITEM #07494661
MFR #M21-375-430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.57/each(List $76.48)

Overview

Mfr description
M21-375-430 0.375 IN BLACK ON CLEAR

Specifications

  • Color
    Black
  • Print Technology
    Thermal Transfer
  • Material
    Polyester
  • Overall Width
    0.3750 in
  • Type
    Multi-Purpose Clear Polyester Label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text