Motion
VPN-8-FIG-D-3Z-NS

SMC CORP OF AMERICA
VPN-8-FIG-D-3Z-NS

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07494765
MFR #VPN-8-FIG-D-3Z-NS
Price$219.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPN-8-FIG-D-3Z-NS

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07494765
MFR #VPN-8-FIG-D-3Z-NS

Mfr description
VPN-8-FIG-D-3Z-NS VALVE, SOL, ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.55/each

Specifications

Dimensions

  • Weight
    1.15 kg

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)