Motion
CQ2WB140TN-30DCMZ

SMC CORP OF AMERICA
CQ2WB140TN-30DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #07494936
MFR #CQ2WB140TN-30DCMZ
Price$420.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WB140TN-30DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #07494936
MFR #CQ2WB140TN-30DCMZ

Mfr description
CQ2WB140TN-30DCMZ
  • Compact, double acting, double rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.76/each

Specifications

Dimensions

  • Bore Diameter  
    5.5120 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch Capable, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)