Overview
Mfr description
HRS012-WN-10-M CHILLER
- Cooling capacities: 1.3 kW, 1.7 kW (at 60Hz)
- Temperature range setting: 5 to 40°C
- Temperature stability: ±0.1°C
- Power supply requirement: single phase 100 VAC, 50/60Hz or 115 VAC, 60Hz
- Standards: CE, UL, RoHS
- Circulating fluid: Tap water or 15% ethylene glycol, 30% Dowcal„¢100, ControXic 1642, Hexid A4, Coolflow IGE, NALCO®CCL105
- SMC recommends Bypass Piping Set HRS-BP001 for Models HRS-012, HRS018, HRS024, HRS030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data