Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 KP 18 PA

Heavy Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 18 mm Tube
MI ITEM #07495381
MFR #HRS 1 KP 18 PA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HRS 1 KP 18 PA

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    18 mm Tube
  • Clamp Bore Size
    0.71 in
  • Clamp Body Size
    1
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text