Motion
230/750CAMC3P55W509

NSK CORP, BEARING DIV
230/750CAMC3P55W509

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Straight Bore, Open, C3
MI ITEM #07495750
MFR #230/750CAMC3P55W509
Price$249,821.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/750CAMC3P55W509

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Straight Bore, Open, C3
MI ITEM #07495750
MFR #230/750CAMC3P55W509

Mfr description
230/750CAMC3P55W509 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249,821.17/each

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    250 mm
  • Weight
    793.67 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230
  • Dynamic Load Capacity
    7750000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176823756
  • Max Rpm
    260 rpm
  • Maximum RPM (Grease)
    220 rpm
  • Maximum Speed
    260 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1.72E7 N
  • UPC_NO
    029176823756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)