Motion
230/750CAMKC3P55W507

NSK CORP, BEARING DIV
230/750CAMKC3P55W507

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore
MI ITEM #07495751
MFR #230/750CAMKC3P55W507
Price$205,851.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/750CAMKC3P55W507

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore
MI ITEM #07495751
MFR #230/750CAMKC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205,851.32/each

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    250 mm
  • Weight
    1702.29 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176823763
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176823763

Overview

Mfr description
230/750CAMKC3P55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text