Motion
23026CDW507
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore
Mi Item #07495752
MFR #23026CDW507
Price$1,483.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore
Mi Item #07495752
MFR #23026CDW507

Mfr description
23026CDW507 BRG (OLD 23026CDE4)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,483.77/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176823909
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176823909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)