Motion
23044CAMC3W507

NSK CORP, BEARING DIV
23044CAMC3W507

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore
Mi Item #07495753
MFR #23044CAMC3W507
Price$5,626.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23044CAMC3W507

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore
Mi Item #07495753
MFR #23044CAMC3W507

Mfr description
23044CAMC3W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,626.38/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm
  • Weight
    76.05 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176824302
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176824302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)