Motion
23064CAMKC3P55W507

NSK CORP, BEARING DIV
23064CAMKC3P55W507

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07495762
MFR #23064CAMKC3P55W507
Your Price$18,194.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23064CAMKC3P55W507

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07495762
MFR #23064CAMKC3P55W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18,194.28/each(List $22,742.85)

Overview

Mfr description
23064CAMKC3P55W507 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
  • NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
  • Advanced technology—NSK’s patented Molded Oil lubrication system is also available
  • Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
  • Optional inner ring oil groove and holes available
  • Seal technology—NSK offers different sealing materials depending on the operating temperature of the bearing
  • Cage materials—Available in steel, brass or polyamide depending on the requirements of the application
  • Manufacturing technology—Advanced production system guarantees outstanding quality control
  • Life—Up to two times the operating life of industry standard spherical roller bearings
  • Reduced maintenance costs—Downsizing to smaller bearings while improving performance and lengthening equipment operating life
  • Limiting speed up to 20% higher

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes in Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2450000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3850000 N
  • Maximum RPM (Grease)
    630 rpm
  • Max Rpm
    1600 rpm
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176767937
  • UPC_NO
    029176767937
  • Harmonization Code
    8482300080
  • Weight
    75.6 kg
  • Prop 65 Statement
  • Maximum Speed
    800 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text