Motion
23072CAMC3P55W509

NSK CORP, BEARING DIV
23072CAMC3P55W509

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore
MI ITEM #07495764
MFR #23072CAMC3P55W509
Your Price$25,564.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23072CAMC3P55W509

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore
MI ITEM #07495764
MFR #23072CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,564.83/each(List $31,333.54)

Overview

Mfr description
23072CAMC3P55W509 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2990000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4700000 N
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176824791
  • UPC_NO
    029176824791
  • Harmonization Code
    8482300080
  • Weight
    240.78 lbs
  • Prop 65 Statement
  • Maximum Speed
    630 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text