Motion
23076CAMC3P55W507

NSK CORP, BEARING DIV
23076CAMC3P55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C3
MI ITEM #07495765
MFR #23076CAMC3P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23076CAMC3P55W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C3
MI ITEM #07495765
MFR #23076CAMC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23076CAMC3P55W507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Upc Number
    029176949210
  • UPC_NO
    029176949210
  • Harmonization Code
    8482300080
  • Prop 65 Statement
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text