Motion
23076CAMP55W509

NSK CORP, BEARING DIV
23076CAMP55W509

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C0
MI ITEM #07495768
MFR #23076CAMP55W509
List Price$36,212.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23076CAMP55W509

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C0
MI ITEM #07495768
MFR #23076CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,212.45/each for your price

Overview

Mfr description
23076CAMP55W509 BRG (OLD 23076CAME7)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3150000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5100000 N
  • Maximum RPM (Grease)
    530 rpm
  • Max Rpm
    630 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    230
  • Manufacturer Upc Number
    029176950469
  • UPC_NO
    029176950469
  • Harmonization Code
    8482300080
  • Weight
    116.15 kg
  • Maximum Speed
    630 rpm
  • Description
    Spherical roller bearing, series 230, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text