Motion
23096CAMKP55W507

NSK CORP, BEARING DIV
23096CAMKP55W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore
MI ITEM #07495776
MFR #23096CAMKP55W507
Your Price$58,218.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23096CAMKP55W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore
MI ITEM #07495776
MFR #23096CAMKP55W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$58,218.41/each(List $71,355.39)

Overview

Mfr description
23096CAMKP55W507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3800000 N
  • Country of Origin
    JP
  • Static Load Capacity
    7950000 N
  • Maximum RPM (Grease)
    400 rpm
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176767999
  • UPC_NO
    029176767999
  • Harmonization Code
    8482300080
  • Weight
    447.38 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text