Motion
HRS 2 S1TM 19 PP M

HYDAC CORP
HRS 2 S1TM 19 PP M

Heavy Duty Tube Clamp - C-Rail Mounted, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
Mi Item #07495943
MFR #HRS 2 S1TM 19 PP M
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 S1TM 19 PP M

Heavy Duty Tube Clamp - C-Rail Mounted, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
Mi Item #07495943
MFR #HRS 2 S1TM 19 PP M

Mfr description
HRS 2 S1TM 19 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.99/each

Specifications

Dimensions

  • Bolt Thread Size
    M10 x 60
  • Clamp Bore Size
    0.75 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    3/4 in Tube, 19 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    2080328
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)