Motion
23076 CAC/C083W509

SKF
23076 CAC/C083W509

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
MI ITEM #07496023
MFR #23076 CAC/C083W509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23076 CAC/C083W509

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
MI ITEM #07496023
MFR #23076 CAC/C083W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
23076 CAC/C083W509 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text