Motion
30-VF3230-5DZ-02

SMC CORP OF AMERICA
30-VF3230-5DZ-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, 1/4 in
MI ITEM #07496076
MFR #30-VF3230-5DZ-02
List Price$149.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VF3230-5DZ-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, 1/4 in
MI ITEM #07496076
MFR #30-VF3230-5DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.82/each for your price

Overview

Mfr description
30-VF3230-5DZ-02

Specifications

  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text