Motion
HRS 7 S 168 AL UNC

HYDAC CORP
HRS 7 S 168 AL UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 6.61 in Bore, Aluminum Halves, 6 in Pipe
MI ITEM #07496207
MFR #HRS 7 S 168 AL UNC
List Price$683.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 7 S 168 AL UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 6.61 in Bore, Aluminum Halves, 6 in Pipe
MI ITEM #07496207
MFR #HRS 7 S 168 AL UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$683.44/each for your price

Overview

Mfr description
HRS 7 S 168 AL UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    7
  • Clamp Bore Size
    6.61 in
  • Pipe Tube Or Hose Size
    6 in Pipe
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    7/8 – 9 x 8-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    2084026
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought