Motion
HRS 4 S1TM 63.5 PP A4 M

HYDAC CORP
HRS 4 S1TM 63.5 PP A4 M

Heavy Duty Tube Clamp - C-Rail Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #07496353
MFR #HRS 4 S1TM 63.5 PP A4 M
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S1TM 63.5 PP A4 M

Heavy Duty Tube Clamp - C-Rail Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #07496353
MFR #HRS 4 S1TM 63.5 PP A4 M

Mfr description
HRS 4 S1TM 63.5 PP A4 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Bolt Thread Size
    M12 x 100
  • Clamp Bore Size
    2.50 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    2-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    316 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    2091238
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)