Motion
PVB45 FRSF-10-D-10

VICKERS BY DANFOSS
PVB45 FRSF-10-D-10

Hydraulic Axial Piston Pump - PVB, 94.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07496372
MFR #PVB45 FRSF-10-D-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB45 FRSF-10-D-10

Hydraulic Axial Piston Pump - PVB, 94.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07496372
MFR #PVB45 FRSF-10-D-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    94.5 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand Rotation
  • Max Rpm
    3000 rpm
  • Mounting Type
    SAE Flange
  • Series
    PVB

Overview

Mfr description
PVB45 FRSF-10-D-10 REMFG PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought