Motion
HRS 4 S 48.3 PA UNC

HYDAC CORP
HRS 4 S 48.3 PA UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polyamide Halves, 1-1/2 in Pipe
MI ITEM #07496554
MFR #HRS 4 S 48.3 PA UNC
List Price$44.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S 48.3 PA UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polyamide Halves, 1-1/2 in Pipe
MI ITEM #07496554
MFR #HRS 4 S 48.3 PA UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.52/each for your price

Overview

Mfr description
HRS 4 S 48.3 PA UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    2095877
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text