Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 S1TM 30 PP M

Heavy Duty Tube Clamp - C-Rail Mounted, 1.18 in Bore, Polypropylene Halves, 30 mm Tube
MI ITEM #07496557
MFR #HRS 2 S1TM 30 PP M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HRS 2 S1TM 30 PP M

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    2
  • Clamp Bore Size
    1.18 in
  • Pipe Tube Or Hose Size
    30 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M10 x 60
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    2097788
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text