Motion
HRS 2 A 26.7 PA UNC

HYDAC CORP
HRS 2 A 26.7 PA UNC

Heavy Duty Pipe Clamp - Stacking Module, 1.05 in Bore, Polyamide Halves, 3/4 in Pipe
MI ITEM #07496615
MFR #HRS 2 A 26.7 PA UNC
List Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 A 26.7 PA UNC

Heavy Duty Pipe Clamp - Stacking Module, 1.05 in Bore, Polyamide Halves, 3/4 in Pipe
MI ITEM #07496615
MFR #HRS 2 A 26.7 PA UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.63/each for your price

Overview

Mfr description
HRS 2 A 26.7 PA UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    2
  • Clamp Bore Size
    1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    3/8 – 16 x 2-1/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Manufacturer Catalog Number
    2205243
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text