Overview
Mfr description
HRS 2 S 25.4 PA UNC
Specifications
- Clamp StyleHeavy Duty Tube Clamp
- Clamp Size2
- Clamp Bore Size1.00 in
- Pipe Tube Or Hose Size1 in Tube
- Clamp MaterialPolyamide
- Clamp Hardware MaterialSteel
- Bore Internal SurfaceRibbed Bore
- Bolt Thread Size3/8 – 16 x 2-1/4 in
- Thread TypeUNC
- Clamp Assembly Contents2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
- Manufacturer Catalog Number2205446
- Clamp TypeTube Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data