Motion
47239
Keyless Bushing - B400 Series, 0.75 in ID, 1.85 in OD, 0.787 in LTB
Mi Item #07496766
MFR #47239
Price$57.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B400 Series, 0.75 in ID, 1.85 in OD, 0.787 in LTB
Mi Item #07496766
MFR #47239

Mfr description
B402012 B400 3/4" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.74/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    0.75 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    16067 psi
  • Length Through Bore  
    0.787 in
  • Maximum Transmitted Thrust
    7501 lbf
  • Outside Diameter  
    1.85 in
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft-lbs
  • Manufacturer Catalog Number
    B402012
  • Manufacturer Upc Number
    662345043700
  • Material
    Steel
  • Maximum Transmitted Torque
    234 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    B400
  • Transmissible Axial Force
    7501 lbf
  • UPC_NO
    662345043700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)