Motion
47240
Keyless Bushing - B400 Series, 0.875 in ID, 1.85 in OD, 0.787 in LTB
Mi Item #07496767
MFR #47240
Price$47.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B400 Series, 0.875 in ID, 1.85 in OD, 0.787 in LTB
Mi Item #07496767
MFR #47240

Mfr description
B402014 B400 7/8" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.83/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    0.875 in
  • Bore Size
    0.8750 in
  • Hub Contact Pressure
    16067 psi
  • Length Through Bore  
    0.787 in
  • Maximum Transmitted Thrust
    7501 lb
  • Outside Diameter  
    1.85 in
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft-lbs
  • Manufacturer Catalog Number
    B402014
  • Manufacturer Upc Number
    662345043717
  • Material
    Steel
  • Maximum Transmitted Torque
    273 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    B400
  • UPC_NO
    662345043717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)