Motion
47247
Keyless Bushing - B400 Series, 1.6875 in ID, 2.953 in OD, 0.945 in LTB
MI ITEM #07496768
MFR #47247
Price$103.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B400 Series, 1.6875 in ID, 2.953 in OD, 0.945 in LTB
MI ITEM #07496768
MFR #47247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.40/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.6875 in
  • Bore Size
    1.6875 in
  • Hub Contact Pressure
    23267 psi
  • Length Through Bore  
    0.945 in
  • Maximum Transmitted Thrust
    20393 lb
  • Outside Diameter  
    2.953 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft-lbs
  • Manufacturer Catalog Number
    B402111
  • Manufacturer Upc Number
    662345043786
  • Material
    Steel
  • Maximum Transmitted Torque
    1434 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    20393 lbs
  • UPC_NO
    662345043786

Overview

Mfr description
B402111 B400 1-11/16" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text