Motion
47248
Keyless Bushing - B400 Series, 1.75 in ID, 2.953 in OD, 0.945 in LTB
Mi Item #07496769
MFR #47248
Price$121.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - B400 Series, 1.75 in ID, 2.953 in OD, 0.945 in LTB
Mi Item #07496769
MFR #47248

Mfr description
B402112 B400 1-3/4" KEYLESS LOCKING
  • Easy installation with infinite radial and axial adjustment
  • No axial movement during installation
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.76/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.75 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    23267 psi
  • Length Through Bore  
    0.945 in
  • Maximum Transmitted Thrust
    20393 lb
  • Outside Diameter  
    2.953 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft-lbs
  • Manufacturer Catalog Number
    B402112
  • Manufacturer Upc Number
    662345043793
  • Material
    Steel
  • Maximum Transmitted Torque
    1487 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    B400
  • UPC_NO
    662345043793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)