Motion
47253
Keyless Bushings - B400 Series, 2.1875 in ID, 3.5430 in OD, 1.2600 in LTB
MI ITEM #07496770
MFR #47253
Price$104.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.1875 in ID, 3.5430 in OD, 1.2600 in LTB
MI ITEM #07496770
MFR #47253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.94/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.1875 in
  • Bore Size
    2.1875 in
  • Hub Contact Pressure
    22622 psi
  • Length Through Bore  
    1.2600 in
  • Maximum Transmitted Thrust
    23792 lb
  • Outside Diameter  
    3.5430 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.600 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    26 lb-ft
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Upc Number
    662345043847
  • Maximum Transmitted Torque
    2169 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    23792 lbs
  • UPC_NO
    662345043847

Overview

Mfr description
B402203 B400 2-3/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text