Motion
48989
Straight Locking Assembly - B400 Series, 10.504 in ID, 10.5040 in OD
Mi Item #07496771
MFR #48989
Price$1,899.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B400 Series, 10.504 in ID, 10.5040 in OD
Mi Item #07496771
MFR #48989

Mfr description
T402800 B400 8" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,899.65/each

Specifications

Dimensions

  • Bolt Size
    M14 x 45
  • Bore Diameter
    10.504 in
  • Hub Contact Pressure
    22517 psi
  • Outside Diameter  
    10.5040 in
  • Overall Length
    2.5980 in
  • Screw Size
    M14 x 45
  • Weight
    18.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    138 lb-ft
  • Number Of Locking Screws
    30
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B400
  • Torque Rating (in-lb)
    53827 lb·ft
  • Transmissible Axial Force
    161481 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)