Overview
Mfr description
CDLQB63-30D-B-M9PW
- Low profile with compact lock unit
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Locking direction is selectable
- Easy manual unlocking
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Piston ActionDouble-Acting
- Auto-SwitchC73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
- Compact Cylinder TypeLocking
- Cylinder SeriesCLQ
- Made to OrderYes
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data