Motion
CDQSB20-175DCM-M9PW

SMC CORP OF AMERICA
CDQSB20-175DCM-M9PW

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #07496802
MFR #CDQSB20-175DCM-M9PW
Price$160.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-175DCM-M9PW

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #07496802
MFR #CDQSB20-175DCM-M9PW

Mfr description
CDQSB20-175DCM-M9PW CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    175 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-M9PW
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Thread
    Both Ends Tapped
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)