Motion
CDQ2A63-250DCZ-M9BW

SMC CORP OF AMERICA
CDQ2A63-250DCZ-M9BW

Compact Cylinderinder, CQ2-Z
MI ITEM #07496818
MFR #CDQ2A63-250DCZ-M9BW
List Price$239.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63-250DCZ-M9BW

Compact Cylinderinder, CQ2-Z
MI ITEM #07496818
MFR #CDQ2A63-250DCZ-M9BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.20/each for your price

Overview

Mfr description
CDQ2A63-250DCZ-M9BW
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    250 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text