Motion
15G206
6-1/2" X 1" GR60 COOLCUT™ Flap Wheels
MI ITEM #07496833
MFR #15G206
List Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" X 1" GR60 COOLCUT™ Flap Wheels
MI ITEM #07496833
MFR #15G206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.57/each for your price

Overview

Mfr description
15G206 COLLCUT 6-1/2" X 1" GR60
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    5200 rpm
  • Manufacturer Stock Number
    15G206
  • Manufacturer Upc Number
    662980208342
  • UPC_NO
    662980208342
  • Package Quantity
    1
  • Long Description
    The 15G206 is a flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 6 in wheel diameter, 1 in wheel width, a maximum speed of 5,200 rpm, and a weight of 1.1 lbs, ideal for bench grinder applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text