Motion
C200E-075
Keyless Locking Assembly - C200 Series, 0.7500 in ID, 1.8500 in OD, 0.7870 in LTB
Mi Item #07496849
MFR #C200E-075
Price$71.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 0.7500 in ID, 1.8500 in OD, 0.7870 in LTB
Mi Item #07496849
MFR #C200E-075

Mfr description
C200E-075 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.44/each

Specifications

Dimensions

  • Bolt Size
    M6 x 18
  • Bore Diameter
    0.7500 in
  • Hub Contact Pressure
    15282 psi
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    1.8500 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    259.958 N/mm^2
  • Weight
    0.560551 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    10 ft-lbs
  • Manufacturer Upc Number
    044861075951
  • Number Of Locking Screws
    8
  • Series
    C200
  • Transmissible Axial Force
    7135 lbf
  • UPC_NO
    044861075951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)