Motion
C200E-168
Keyless Locking Assembly - C200 Series, 1.6875 in ID, 75 mm OD, 0.9450 in LTB
Mi Item #07496851
MFR #C200E-168
Price$268.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 1.6875 in ID, 75 mm OD, 0.9450 in LTB
Mi Item #07496851
MFR #C200E-168

Mfr description
C200E-168 KEYLESS LOCKING ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.10/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Hub Contact Pressure
    22483 psi
  • Length Through Bore  
    0.9450 in
  • Outside Diameter  
    75 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    271.239 N/mm^2
  • Weight
    1.2 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft-lbs
  • Manufacturer Upc Number
    044861075715
  • Number Of Locking Screws
    12
  • Series
    C200
  • Transmissible Axial Force
    19706 lbf
  • UPC_NO
    044861075715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)