Motion
C200E-800
Keyless Locking Assembly - C200 Series, 8.0000 in ID, 10.5040 in OD, 2.0470 in LTB
Mi Item #07496854
MFR #C200E-800
Price$2,579.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 8.0000 in ID, 10.5040 in OD, 2.0470 in LTB
Mi Item #07496854
MFR #C200E-800

Mfr description
C200E-800 KEYLESS LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,579.82/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Hub Contact Pressure
    21912 psi
  • Length Through Bore  
    2.0470 in
  • Outside Diameter  
    10.5040 in
  • Overall Length
    2.5980 in
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    198.362 N/mm^2
  • Weight
    18.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    140 ft-lbs
  • Manufacturer Upc Number
    044861046913
  • Number Of Locking Screws
    30
  • Series
    C200
  • Transmissible Axial Force
    157140 lbf
  • UPC_NO
    044861046913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)