Motion
C200E-543
Keyless Locking Assembly - C200 Series, 5.4375 in ID, 7.4800 in OD
MI ITEM #07496856
MFR #C200E-543
Your Price$606.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 5.4375 in ID, 7.4800 in OD
MI ITEM #07496856
MFR #C200E-543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$606.26/each(List $1,115.52)

Overview

Mfr description
C200E-543 KEYLESS LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    19052 ft-lbs
  • Maximum Transmitted Thrust
    84091 lbf
  • Number Of Locking Screws
    10
  • Screw Size
    M12 x 35
  • Shaft Contact Pressure
    211.3 N/mm^2
  • Hub Contact Pressure
    22277 psi
  • Overall Length
    1.9690 in
  • Series
    C200
  • Manufacturer Upc Number
    044861086513
  • Weight
    9.273666 lbs
  • UPC_NO
    044861086513
  • Bore Diameter
    5.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text