Motion
C200E-387
Keyless Locking Assembly - C200 Series, 3.8750 in ID, 145 mm OD, 1.2990 in LTB
MI ITEM #07496859
MFR #C200E-387
Price$334.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - C200 Series, 3.8750 in ID, 145 mm OD, 1.2990 in LTB
MI ITEM #07496859
MFR #C200E-387

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$334.63/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    3.8750 in
  • Hub Contact Pressure
    24291 psi
  • Length Through Bore  
    1.2990 in
  • Outside Diameter  
    145 mm
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    246.736 N/mm^2
  • Weight
    4.8 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    89 ft-lbs
  • Manufacturer Upc Number
    044861075395
  • Number Of Locking Screws
    14
  • Series
    C200
  • Transmissible Axial Force
    53513 lbf
  • UPC_NO
    044861075395

Overview

Mfr description
C200E-387 KEYLESS LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text